Add More Items
View All Quick Selects
Below you can add an image for 'flex ent coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 6141625 Is A 1 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Available now at West Dallas: In Stock
Total Availability: In Stock
West Dallas Availability: In Stock
Book Price
$56.79
Per 100
Flexible Coupling, 1/2 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-1/2 In Diameter, 2.45 LB/Ea
Check local availability
$580.42
Each
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch
$1,094.51
Cantex 6141632 Is A 4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$618.01
Cantex 6141628 Is A 2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$137.54
Flexible Coupling, 3/4 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-7/8 In Diameter, 3.5 LB/Ea
$737.40
Cantex 6141630 Is A 3 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$400.64
Conduit Coupling, Galvanized Steel Material; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 6 Inch Trade Size; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Galcplg Model
$17,405.50
Rigid Conduit Coupling, Standard Type; PVC Material; Gray Finish; 1.42 Inch; 40 Schedule; Ul E23018 Approval; 150 Per Pack Standard Package; 1/2 Inch Trade Size; Inner Diameter 0.85 Inch; Outer Diameter 0.96 Inch; Wall Thickness 0.11 Inch
$29.88
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
$914.35
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1/2" Trade Size
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$483.13
Cantex 6141627 Is A 1-1/2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$105.71
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
$597.67
1" Aluminum Coupling
$392.81
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
$726.68
3" Aluminum Coupling
$2,337.08
2" Aluminum Coupling
$813.68
Cantex 6141624 Is A 3/4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$36.86
Eaton Crouse-Hinds Series Ecgjh Coupling, 12" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
$923.21
3/4" Aluminum Coupling
$295.03
20
Popularity
Default